Shop All Hoist Accessories
Coffing Hoists
Coffing Bottom Hook Assembly
Mfr # 3KG1W
Zoro # G8743551
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With EC 4006, EC4008, JLC4008
- Includes Latch
- Fits Brand CM
- For Use With Mfr. Model Number EC 4006, EC4008, JLC4008
Product Information
- Brand Coffing Hoists
- MFR # 3KG1W
- Zoro # G8743551
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 4 in |
Overall Length | 6 in |
Details
Item | Coffing Bottom Hook Assembly |
Material | Steel |
For Use With | EC 4006, EC4008, JLC4008 |
Includes | Latch |
Fits Brand | CM |
For Use With Mfr. Model Number | EC 4006, EC4008, JLC4008 |
Product Type | Bottom Hook Assembly |
Compatible Load Capacity | 4,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | JLC |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series JLC, Material Steel, Overall Length 6 in, Overall Width 4 in, Overall Height 2 in, Includes Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 9600 lb. (8T110X4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 6 in W, Polyester, Yellow (EE2806DFX12)
- CDCO CDCO 250A-3/8 V-Grooved Pulley, 3/8 in Dia Bore, 2-1/2 in OD (250A)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPGray)
- COFFING HOISTS Coffing Brake Hub Adapter (142J2)
- COFFING HOISTS Coffing Cable, 15 Ft (19J101)
- COFFING HOISTS P.B. and Cable Assembly 10 ft. Lift (PB2996B)
- COFFING HOISTS Coffing Idler Guide (250J8)
- COFFING HOISTS Coffing Oil (14J11)
- COFFING HOISTS Coffing Latch Kit (H7545)
- DAYTON Bottom Hook Assembly for 4ZY98 (3FKD9)
- Coffing Hoists Hoists