Shop All Hoist Accessories
Coffing Hoists
Chain Stripper
Mfr # JM254
Zoro # G8743287
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fits Brand CM
- Product Type Chain Stripper
- Compatible Load Capacity 4,000 lb
- Compatible Series JLC
Product Information
- Brand Coffing Hoists
- MFR # JM254
- Zoro # G8743287
- Country of Origin Canada
- Category Hoist Accessories
Dimensions
Overall Length | 8 in |
Details
Item | Chain Stripper |
Material | Steel |
Fits Brand | CM |
Product Type | Chain Stripper |
Compatible Load Capacity | 4,000 lb |
Compatible Series | JLC |
Compatible Hoist Type | Electric Chain Hoists |
Description
Chain Stripper, Product Type Chain Stripper, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series JLC, Material Steel, Overall Length 8 in, Overall Width 2 in, Overall Height 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1516R3242A1E30B4W4C1P3)
- DAYTON Fix Ring/Spring Kit (MH2MPT222G)
- BAUER LADDER Tapered Sectional Ladder, 3' Base Section with Swivel Shoes, 23"W, 375lb Load Capacity (33953)
- DAYTON Chain, Grade 80, 9/32 Size, 5 ft., 3500 lb. (5WRP6)
- COFFING HOISTS Coffing Rivet (H4559)
- COFFING HOISTS Chain Guide (JM273)
- COFFING HOISTS Coffing Oval Pin (18J8)
- COFFING HOISTS Load Sheave (JF163)
- COFFING HOISTS Coffing Cable, 15 Ft (19J101)
- COFFING HOISTS Shaft Assembly (JF9171)
- DAYTON Load Chain, 22 Ft 7 In Length (MH29XL8701G)
- Coffing Hoists Lifting Equipment