Shop All Hoist Accessories
Coffing Hoists
Btm Block Assembly
Mfr # 913JG3AS
Zoro # G7338484
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W
- Fits Brand CM
- For Use With Mfr. Model Number 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W
- Includes Block, Hook
Product Information
- Brand Coffing Hoists
- MFR # 913JG3AS
- Zoro # G7338484
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 4 in |
Overall Length | 7 in |
Overall Height | 3 in |
Details
Item | Btm Block Assembly, 9/32", Black Powder Coated Chain Hook |
Material | Steel |
For Use With | 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W |
Fits Brand | CM |
For Use With Mfr. Model Number | 08201W, 08203W, 08206W, 08207W, 08208W, 08210W, 08211W, 08212W, 08213W, 08214W, 08215W, 08217W, 08218W, 08219W, 08221W, 08222W, 08223W, 08225W, 08227W, 08228W, 08230W, 08231W, 08232W, 08235W, 08236W, 08237W, 08239W, 08240W, 08241W, 08243W, 08244W, 08245W |
Includes | Block, Hook |
Product Type | Bottom Block |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 2,000 lb |
Compatible Series | JLC |
Description
Bottom Block, Product Type Bottom Block, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,000 lb, Compatible Series JLC, Material Steel, Overall Length 7 in, Overall Width 4 in, Overall Height 3 in, Includes Block, Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- STRONG HAND TOOLS Magnet Square, 45 to 90 deg., 6" x 5-1/8" (MSA48-HD)
- LITTLE GIANT Hand Truck, Cont., 8" Rubber, 800 lb. (T-132-8S)
- TOOL No.1 Double Loop Carbon Steel Chain - 0.13 in. Dia. x 125 ft. (TO1678805)
- COFFING HOISTS Coffing Chain Guide (JF2543)
- COFFING HOISTS Station (36800R)
- COFFING HOISTS Coffing Cable, 15 Ft (19J101)
- COFFING HOISTS Coffing Screw (H2976P)
- COFFING HOISTS Coffing Pin (H5250)
- COFFING HOISTS Coffing Latch Kit (H7544)
- DAYTON Intermediate Gear (EC-10)
- Coffing Hoists Lifting Equipment