Shop All Coffee Makers
Coffee Pro
Stainless Steel Drip 36 Cup 3 Burner Coffee Maker
Mfr # CPRLG
Zoro # G4579615
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drip
- Color Stainless Steel
- Width (In.) 15-1/2"
- Height (In.) 17"
Product Information
- Brand Coffee Pro
- MFR # CPRLG
- Zoro # G4579615
- UPC # 816215020203
- Country of Origin China
- Category Coffee Makers
Dimensions
Width (In.) | 15-1/2" |
Height (In.) | 17" |
Details
Item | 3 Burner Coffee Maker |
Type | Drip |
Capacity | 36 Cup |
Color | Stainless Steel |
Description
Coffee Pro Three-Burner Low Profile Institutional Coffee Maker, Stainless Steel, 36 Cups
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELITTA Filter, Coffee, Basket, 600Ct 600PK (MLA631132)
- RSVP INTERNATIONAL Bamboo Corn Picks - 50Ct, 50PK (BOO-CORN)
- BOHN Motor 115/60/1 Flat Style Plug (25300701)
- WHYNTER Portable 1.8 cu.ft. Tool Box Refrigerator with 2 Drawers and Lock (TBR-185SR)
- COFFEE PRO Stainless Steel 30 Cup Percolator (CP30)
- COFFEE PRO BREWER, 100 CUP, S/STEEL (CFPCP100)
- COFFEE PRO COFFEEMAKER, THERML DECANTER (CFPCPRLT)
- COFFEE PRO Clear 60 oz Decanter, Unbreakble, 12 Cup (CPU13)
- COFFEE PRO BREWER, COM, 3BRN, PROG (CFPCP3AI)
- COFFEE PRO COFFEEMAKER, 2.2L, ECO, BLK (CFPCPRLG)
- CINSA GraniteWare 12 Cup Black Coffee Boiler (34700)
- Coffee Pro Small Kitchen Appliances