Shop All Cream and Creamers
Coffee Mate
Liquid Coffee Creamer, Vanilla Caramel, 0.38 oz Mini Cups, 50PK
Mfr # 12182156
Zoro # G905674884
original price:
$10.15
9% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.38 oz
- Standards Kosher Certified
- Features Premeasured
- Packing Type Mini Cups
- Flavor Vanilla Caramel
Product Information
- Brand Coffee Mate
- MFR # 12182156
- Zoro # G905674884
- Country of Origin United States
- Category Cream and Creamers
Details
Capacity | 0.38 oz |
Standards | Kosher Certified |
Features | Premeasured |
Packing Type | Mini Cups |
Flavor | Vanilla Caramel |
Description
Delight your employees, customers and guests by offering liquid creamer in your workplace, breakroom or kitchen. Lactose-free, cholesterol-free, Kosher dairy and shelf-stable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL HOUSE Ground Coffee, Reg, 30.6 oz, Makes 240 Cups (4300004648)
- CORNELIUS Kit Lever Water Only Uf1 (3297)
- MCCALL Motor Kit120V For - Part# Sm670 (SM670)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Garbanzo Bean/Chickpea Flour 25lbs (1260B25)
- COFFEE MATE Liquid Coffee Creamer, 0.375 oz., PK200 (5000084652)
- COFFEE MATE Coffee-Mate The Original Powder Creamer 10.97 oz. Canister, PK12 (00050000558827)
- COFFEE MATE Liquid Coffee Creamer, Original, 0.38 oz Mini Cups, PK50 (35110)
- COFFEE MATE French Vanilla Creamer, 1.5L, PK2 (31803)
- COFFEE MATE Chocolate Powder Creamer, 10.2oz, 6 Ct, PK6 (12175855)
- COFFEE MATE Coffee-Mate Hazelnut Single Serve Liquid Creamer .375 oz., PK180 (10050000350800)
- COFFEE MATE Liquid Coffee Creamer, Pump, Hazelnut (31831)
- Coffee Mate Dairy