Shop All Cream and Creamers
Coffee Mate
Liquid Coffee Creamer, Hazelnut, 0.38 oz Mini Cups, 180PK
Mfr # 11000374
Zoro # G308996859
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.38 oz
- Standards Kosher Certified
- Features Premeasured
- Flavor Hazelnut
- Packing Type Mini Cups
Product Information
- Brand Coffee Mate
- MFR # 11000374
- Zoro # G308996859
- Country of Origin United States
- Category Cream and Creamers
Details
Capacity | 0.38 oz |
Standards | Kosher Certified |
Features | Premeasured |
Flavor | Hazelnut |
Item | Coffee Condiments |
Packing Type | Mini Cups |
Description
Delight your employees, customers and guests by offering liquid creamer in your workplace, breakroom or kitchen. Lactose-free, cholesterol-free, Kosher dairy and shelf-stable. Substitutions may be made based on product flavor availability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL COOKING EQUIPMENT Lower Door Hanger (28050)
- COMMODITY CANNED FRUIT & VEGETABLES Commodity Mixed Vegetables #10 Can, PK6 (03235)
- BEAVER Beaver Coney Island Mustard 12.5 oz. Bottle, PK6 (228)
- ACCUTEMP THERMOSTAT for Accutemp (AC-4174-1)
- COFFEE MATE Liquid Coffee Creamer, French Vanilla, 0.38 oz Mini Cups, PK50 (35170)
- COFFEE MATE Coffee-Mate Cafe Mocha Single Serve Liquid Creamer .375 oz. Cup, PK200 (10050000351159)
- COFFEE MATE Liquid Creamer, Irish Cream, PK200 (35112CT)
- COFFEE MATE French Vanilla Single Serve Liquid Creamer .375 oz. Cup, PK200 (10050000351708)
- COFFEE MATE Coffee-Mate SugarFree Creamy Chocolate (59573)
- COFFEE MATE Powdered Creamer Value Size, Original, 35.3 oz Canister, 6PK (12118676)
- COFFEE MATE Coffee-Mate The Original Powder Creamer 6 oz. Canister, PK12 (00050000300600)
- Coffee Mate Cream and Creamers