Shop All Cream and Creamers
This Product is Discontinued
Coffee Mate
Liquid Coffee Creamer, Cinn Vanilla, PK50 (Discontinued)
Mfr # NES42498
Zoro # G6427989
This Product is Discontinued
Key Features
- Capacity 0.38 oz
- Standards Kosher Certified
- Weight 1.57 lbs
- Features Premeasured
- Packing Type Mini Cups
Product Information
- Brand Coffee Mate
- MFR # NES42498
- Zoro # G6427989
- UPC # 050000313891
- Country of Origin United States
- Category Cream and Creamers
Details
Item | Liquid Coffee Creamer,Cinn Vanilla,PK50 |
Capacity | 0.38 oz |
Standards | Kosher Certified |
Weight | 1.57 lbs |
Features | Premeasured |
Packing Type | Mini Cups |
Flavor | Cinnamon Vanilla |
Description
Liquid Coffee Creamer,Cinn Vanilla,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.