Shop All Cream and Creamers
Coffee Mate
Liquid Coffee Creamer, 0.375 oz., PK200
Mfr # 5000084652
Zoro # G4503759
product price: $32.95
/pk 200, $0.16/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.38 oz
- Packs per Case 4
- Product Type Liquid Coffee Creamer,0.375 oz.,PK200
- Standards Kosher Certified
- Weight 6.9 lbs
Product Information
- Brand Coffee Mate
- MFR # 5000084652
- Zoro # G4503759
- UPC # 050000203772
- Country of Origin United States
- Category Cream and Creamers
Details
Item | Liquid Creamer |
Capacity | 0.38 oz |
Packs per Case | 4 |
Product Type | Liquid Coffee Creamer,0.375 oz.,PK200 |
Standards | Kosher Certified |
Weight | 6.9 lbs |
Features | Premeasured |
Packing Type | Mini Cups |
Flavor | Italian Sweet Creme |
Items per Pack | 50 |
Description
Liquid Creamer, Product Type Liquid Coffee Creamer,0.375 oz.,PK200, Packs per Case 4, Items per Pack 50, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET SPRAY Bowl Spout Gasket 1-3/4" X 1-7/8" (S6901)
- JOHNSON CONTROLS Heavy Duty Thermocouple (K16RA-48H)
- ROBOT COUPE Bowl Lid (117395)
- JADE RANGE Oven Safety Valve 3/8 (3000010243)
- COFFEE MATE Liquid Coffee Creamer, Pump, Hazelnut, PK2 (31831)
- COFFEE MATE Liquid Creamer Pump Bottle, Salted Caramel Chocolate, 1.5 Liter (79976)
- COFFEE MATE Coffee-Mate The Original Single Serve Powder Creamer .1 oz., PK1000 (10050000300225)
- COFFEE MATE Powdered Creamer Value Size, Original, 35.3 oz Canister, 6PK (12118676)
- COFFEE MATE Coffee-Mate SugarFree Creamy Chocolate (59573)
- COFFEE MATE Liquid Coffee Creamer, Pump, Hazelnut (31831)
- COFFEE MATE Liquid Coffee Creamer, Sugar-Free Hazelnut, 0.38 oz Mini Cups, PK50 (98468BX)
- Coffee Mate Cream and Creamers