Shop All Roof Repair Products and Tools
Cofair
Quick Roof Ultra Bond, White, 6"X25'
Mfr # UBW625
Zoro # G7144446
Sold in multiples of 12 for $821.88
$821.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- UV Protected Material Yes
- Compatible Surface Material Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood
- Product Type Roofing Tape
- Overall Length 25 ft
Product Information
- Brand Cofair
- MFR # UBW625
- Zoro # G7144446
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Overall Length | 25 ft |
Overall Width | 6 in |
Details
Color | White |
Item | Roof Repair Tape |
UV Protected Material | Yes |
Compatible Surface Material | Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood |
Product Type | Roofing Tape |
Material | Thermoplastic Polyolefin |
Thickness | 30 mil |
Description
Roof Repair Tape, Material Thermoplastic Polyolefin, Product Type Roofing Tape, Overall Width 6 in, Color White, UV Protected Material Yes, Compatible Surface Material Aged PVC, EPDM, Fiberglass, Hypalon, Metal, Modified Asphault, OSB, Rigid Extruded Polystyrene, Rigid PVC, Thermoplastic Polyolefin, Tile, Vinyl, Wood, Includes Not Applicable, Thickness 30 mil, Series Not Applicable, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Cover, Thermostat, Thermometer Exposed (192-252)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 864W, 2"W x 6'L (HSTAT201006)
- KINCO 110V-AC 0-300HZ 220V-AC 0.4KW AC VFD DRIVE (CV20-1S-0004G)
- GATES Molded Heater Hose - Pipe To Oil Cooler, 18441 (18441)
- COFAIR Quick Roof Ultra Bond, Black, 4"X25' (UBB425)
- COFAIR Quick Roof Ultra Bond, White, 4"X10' (UBW410)
- COFAIR Quick Roof Ultra Bond, Black, 6"X25' (UBB625)
- SIMPSON STRONG-TIE WSV SCREW T25 #9X2"" (WSV2S)
- THE BRUSH MAN Better Spreader Adhesive Roller, 14” Single Wide W/Roller (SPREADER-BTRSNG)
- SUNTUF 26 in. x 6 ft. Misty Green Polycarbonate Roof Panel, 10PK (400991)
- SUNSKY 9 - 38 in. x 6 ft. Polycarbonate Roof Panel in White Opal, 5PK (401029)
- Cofair Roof Repair Products and Tools