Shop All Keyless Lock Parts
Codelocks
Tumber, For CL400, w/Mounting Hardware
Mfr # TP-400
Zoro # G5754686
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Zinc/Aluminium
- For Use With Mfr No. CL400
- Includes Mounting hardware
- Weather Resistant Yes
Product Information
- Brand Codelocks
- MFR # TP-400
- Zoro # G5754686
- UPC # 817083020852
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder Coated |
Material | Zinc/Aluminium |
For Use With | Mfr No. CL400 |
Includes | Mounting hardware |
Item | Tumber |
Weather Resistant | Yes |
Description
Tumber, For Use With Mfr No. CL400, Finish Powder Coated, Material Zinc/Aluminium, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- HARDWARE RESOURCES Black Magnetic Touch Latch (506L2)
- KABA ILCO Key Blank, Type CO106, PK10 (1003M-CO106)
- WRS 23" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Blue Tip (01-5023B)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS Front Hub Assembly, For CL4000 (FHA-4000)
- SIMPLEX Latch 2-3/8 in., Simplex (6479832D01)
- Codelocks Keyless Lock Parts