Shop All Keyless Lock Parts
Codelocks
Tumber, For CL300, w/Mounting Hardware
Mfr # TP-300
Zoro # G5754677
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Zinc/Aluminium
- Includes Mounting hardware
- Weather Resistant Yes
- For Use With Mfr No. CL300
Product Information
- Brand Codelocks
- MFR # TP-300
- Zoro # G5754677
- UPC # 817083020821
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder Coated |
Material | Zinc/Aluminium |
Includes | Mounting hardware |
Item | Tumber |
Weather Resistant | Yes |
For Use With | Mfr No. CL300 |
Description
Tumber, For Use With Mfr No. CL300, Finish Powder Coated, Material Zinc/Aluminium, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Creston 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253320195)
- ABUS Abus: 85/40 B Solid Brass Padlock KA (ABS-87626-KA)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05900BL (LP2S12X05900BL)
- STERLING SEAL & SUPPLY 159 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A159X250)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS Front Hub Assembly, For CL4000 (FHA-4000)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Lever Return Spring, For CL2000 (LRS-2000)
- SIMPLEX Combination Chamber, Simplex, M-55 (7408000001)
- Codelocks Keyless Lock Parts