Shop All Keyless Lock Parts
Codelocks
Slam Latch, For KL1200, KL1550
Mfr # P1000 SL
Zoro # G5754598
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Zinc/Aluminium
- For Use With KL1550, Mfr No. KL1200
- Weather Resistant Yes
- Includes Mounting hardware
Product Information
- Brand Codelocks
- MFR # P1000 SL
- Zoro # G5754598
- UPC # 817083022344
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder Coated |
Material | Zinc/Aluminium |
For Use With | KL1550, Mfr No. KL1200 |
Item | Slam Latch |
Weather Resistant | Yes |
Includes | Mounting hardware |
Description
Slam Latch, For Use With KL1550, Mfr No. KL1200, Finish Powder Coated, Material Zinc/Aluminium, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S88W17 17' Adhesive Perimeter Gasketing White (S88W17)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (LED04-6)
- CODEL DOORS 34" x 80" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door with Black Hinges (2168FHCPHBRH1D4916)
- HILLMAN OOK 50133 Picture Hanging Wire, 75 ft L, Steel, Galvanized, 20 ga Gauge (534648)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- CODELOCKS Lever Return Spring, For CL2000 (LRS-2000)
- CODELOCKS Front Hub Assembly, For CL4000 (FHA-4000)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- TRILOGY Lock Body Assembly (S6046)
- Codelocks Keyless Lock Parts