Shop All Keyless Entry Door Handles
Codelocks
Mechanical Lockset, Stainless Steel, Lever
Mfr # CL510-SS
Zoro # G7882248
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series CL500
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 1
Product Information
- Brand Codelocks
- MFR # CL510-SS
- Zoro # G7882248
- UPC # 817083022948
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Inside Height | 7 in |
Outside Height | 7 in |
Latch Length | 2 3/4 in |
Outside Width | 1 7/8 in |
Inside Width | 1 7/8 in |
Inside Depth | 2 5/6 in |
Details
Item | Mechanical Push Button Lockset |
Key Override Options | None |
Series | CL500 |
Handle Type | Lever |
Backset | 2-3/4 in |
Max. User Codes | 1 |
Electrical/Mechanical | Mechanical |
Door Thickness | 1-3/8 in to 2-1/2 in |
Function | Entry |
Case Material | Zinc |
Finish | Stainless steel |
Keypad | 11 Button, Vandal Resistant |
Hand | Nonhanded |
Weather Resistant | Yes |
Standards | ANSI/BHMA |
ADA Compliant | Yes |
Fire Rated | No |
Includes | Code Change Plug, Heavy Duty Mortise Tubular Latchbolt, Lock, Manual, Required Installation Hardware, Template |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Stainless Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 11 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, No Fire Rated, Case Material Zinc, Series CL500, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes, Includes Code Change Plug, Heavy Duty Mortise Tubular Latchbolt, Lock, Manual, Required Installation Hardware, Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Storeroom, Brushed Chrome (SLC0226DKA4)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC17HD)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7185SC1-26D-44634)
- BARSKA Adjustable Key Lock Box with Combination (CB13606)
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles, Code Free Option and (CDL-CL415-SS)
- CODELOCKS Electronic Key Lock, Brushed Steel (CL5210IC-BS)
- CODELOCKS Lever Set, For CL5000, w/Mounting Hardware (LV-5000)
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL410-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021RWL-26D-41 (5021RWL-26D-41)
- Codelocks Keyless Entry Door Handles