Shop All Keyless Entry Door Handles
Codelocks
Mechanical Lockset, Stainless Steel, Lever
Mfr # CL465-SS
Zoro # G5755955
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series CL400
- Handle Type Lever
- Max. User Codes 1
- Backset 2-3/4 in
Product Information
- Brand Codelocks
- MFR # CL465-SS
- Zoro # G5755955
- UPC # 817083022900
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Inside Height | 10 1/8 in |
Latch Length | 2 3/4 in |
Outside Width | 1 7/8 in |
Outside Height | 10 1/8 in |
Inside Depth | 2 1/8 in |
Inside Width | 1 7/8 in |
Details
Item | Mechanical Push Button Lockset |
Key Override Options | None |
Series | CL400 |
Handle Type | Lever |
Max. User Codes | 1 |
Backset | 2-3/4 in |
Electrical/Mechanical | Mechanical |
Door Thickness | 1-3/8 in to 2-1/2 in |
Function | Passage |
Case Material | Zinc |
Finish | Stainless steel |
Keypad | 13 Button, Vandal Resistant |
Hand | Nonhanded |
Standards | ANSI/BHMA |
Weather Resistant | Yes |
ADA Compliant | Yes |
Fire Rated | No |
Includes | Code Change Plug, Lock, Manual, Required Installation Hardware, Template |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Passage, Key Override Options None, Hand Nonhanded, Finish Stainless Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, No Fire Rated, Case Material Zinc, Series CL400, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes, Includes Code Change Plug, Lock, Manual, Required Installation Hardware, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Silicone, MS 35489-6X, PK10 (3MRP9)
- RAYMOND Disc Spring, 1.051" Min. Inside Dia., PK25 (W1351015)
- MAKE-TO-FIT 5/16 x 3/4 in. Screen Frame, 72 in., 0.020, Bronze (Single Pack) (PL 14073)
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, Yale 8 Keyway, Adams Rite Cam, Keyed Alike in Pairs, Satin Chrome (ILCO-7165YA2-26D-KA2)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL510-SS)
- CODELOCKS Electronic Key Lock, Lever Handle Type (CL5210BB-BS)
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL415-SS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL600PK-BS)
- CODELOCKS Electronic Key Lock, 140,000 Cycles (CL4000GD-LH-BS)
- SCHLAGE ELECTRONICS Electric Cylindrical Lock, CO100CY70KPATH626LR (CO100CY70KPATH626LR)
- Codelocks Keyless Entry Door Handles