Shop All Keyless Entry Door Handles
Codelocks
Mechanical Lockset, Powder Coated, Lever
Mfr # CL410BB-SS
Zoro # G5756059
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series CL400
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 1
Product Information
- Brand Codelocks
- MFR # CL410BB-SS
- Zoro # G5756059
- UPC # 817083022740
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 1 9/16 in |
Outside Height | 5 9/16 in |
Inside Depth | 2 3/8 in |
Inside Width | 1 9/16 in |
Inside Height | 5 9/16 in |
Latch Length | 2 3/4 in |
Details
Item | Mechanical Push Button Lockset |
Key Override Options | None |
Series | CL400 |
Handle Type | Lever |
Backset | 2-3/4 in |
Max. User Codes | 1 |
Door Thickness | 1-3/8 in to 2-1/2 in |
Electrical/Mechanical | Mechanical |
Function | Entry |
Case Material | Zinc |
Finish | Powder Coated |
Keypad | 13 Button, Vandal Resistant |
Hand | Nonhanded |
Weather Resistant | Yes |
ADA Compliant | Yes |
Fire Rated | No |
Standards | ANSI/BHMA |
Includes | Code Change Plug, Lock, Manual, Required Installation Hardware, Template, Tubular Latchbolt Back to Back |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Powder Coated, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, No Fire Rated, Case Material Zinc, Series CL400, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA, Weather Resistant Yes, Includes Code Change Plug, Lock, Manual, Required Installation Hardware, Template, Tubular Latchbolt Back to Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Satin Brass Door Stop (4050.044)
- RENIN Renin Savona 2 Panel Arched Design Steel Frame Bypass Door, 48 in x 80 12 in (BY0109BWPRC048080)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Single-Sided, Flat Black (PL-1RD72 FBL)
- USA INDUSTRIALS Ring Silicone Rubber Flange Gasket for 2" Pipe - 1/8" T - Class 300 (BULK-FG-1493)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL415-SS)
- CODELOCKS Electronic Key Lock, 10 keys (CL4210-SS)
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- CODELOCKS Lever Set, For CL5000, w/Mounting Hardware (LV-5000)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610BB-BS)
- KABA SIMPLEX Push Button Lockset, 1000, Bright Chrome (LL1021B-026-41)
- Codelocks Door Lever Locksets