Shop All Keyless Entry Door Handles
Codelocks
Mechanical Lockset, Brushed Steel, Lever
Mfr # CL615IC-BS
Zoro # G5755821
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series CL600
- Handle Type Lever
- Max. User Codes 1
- Backset 2-3/4 in
Product Information
- Brand Codelocks
- MFR # CL615IC-BS
- Zoro # G5755821
- UPC # 817083021378
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Inside Height | 7 1/4 in |
Outside Depth | 3 5/8 in |
Outside Width | 2 5/16 in |
Outside Height | 7 1/4 in |
Latch Length | 2 3/4 in |
Inside Width | 2 5/16 in |
Inside Depth | 3 1/8 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Brushed Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2-3/4 in, Grade 2, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series CL600, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA A156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" Black Plastic Flush Head Sheet Metal Plugs 15PK (75902)
- PEMKO S44BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S44BL17)
- ZORO SELECT O-Ring, EPDM, Dash 125, 1-5/16, 1.505, PK25 (U38869.009.0131)
- BALDWIN RESERVE Lever Lockset, Cylindrical, Half Dummy (HD.SQU.R.CSR.150)
- CODELOCKS Tubular Latchbolt, Back to Back, Heavy Duty Mechanical Locks with Two Coded Plates Providing Coded A (CDL-CL515-BB-SS)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL515-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL410-SS)
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL600PK-BS)
- CODELOCKS Electronic Key Lock, 1-15/16" Outside W (CL4000GD-RH-BS)
- ALARM LOCK AlarmLock: DL2700 Trilogy Alarm Lock Keypad Lever (ALL-DL2700-26D)
- Codelocks Keyless Entry Door Handles