Shop All Keyless Entry Door Handles
Codelocks
Mechanical Lockset, Brushed Steel, Lever
Mfr # CL610BB-IC-BS
Zoro # G5755867
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options None
- Series CL600
- Handle Type Lever
- Max. User Codes 1
- Backset 2-3/4 in
Product Information
- Brand Codelocks
- MFR # CL610BB-IC-BS
- Zoro # G5755867
- UPC # 817083021071
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Inside Depth | 3 5/8 in |
Outside Width | 2 5/16 in |
Inside Width | 2 5/16 in |
Inside Height | 7 1/4 in |
Outside Height | 7 1/4 in |
Outside Depth | 3 5/8 in |
Latch Length | 2 3/4 in |
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Nonhanded, Finish Brushed Steel, Door Thickness 1-3/8 in to 2-1/2 in, Keypad 13 Button, Vandal Resistant, Backset 2-3/4 in, Grade 2, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series CL600, Latch Length 2 3/4 in, Max. User Codes 1, Standards ANSI/BHMA A156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Cord Clip, Plastic, Transparent (17017CLR-VP)
- FJM SECURITY PRODUCTS FJM Security KeyGuard Surface Mount Key Storage Lock Box SL-590 - Keypad Lock, Holds 1-5 Keys (SL-590)
- EMTEK Warwick Cabinet Pull with 4 in Center to Center Satin Nickel Finish (86705US15)
- PRIME-LINE HASP LOCK 4"" CHROME (U9951)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610-BS)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL515-SS)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL510-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL600PK-BS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL510-SS)
- SIMPLEX Push Button Entry, LeftHand, Lever (L8146M-26D-41)
- Codelocks Door Lever Locksets