Shop All Keyless Entry Door Handles
Codelocks
Lever Set, For CL400, w/Mounting Hardware
Mfr # LV-400
Zoro # G5754826
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- For Use With Mfr No. CL400
- Includes Mounting hardware
- Weather Resistant Yes
- Material Zinc/Aluminium
Product Information
- Brand Codelocks
- MFR # LV-400
- Zoro # G5754826
- UPC # 817083022412
- Country of Origin China
- Category Keyless Entry Door Handles
Details
Item | Lever Set |
Finish | Powder Coated |
For Use With | Mfr No. CL400 |
Includes | Mounting hardware |
Weather Resistant | Yes |
Material | Zinc/Aluminium |
Description
Lever Set, For Use With Mfr No. CL400, Finish Powder Coated, Material Zinc/Aluminium, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, 36in.L, Smooth, 5-1/2in.W (400-36)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Oil Rubbed Bronze Football Bordeaux Cabinet Knob (3990-DBAC)
- DELTANA Bright Brass Door and Butt Hinge (DSB55B3-UNL)
- MIDWEST FASTENER .125" to .245" x .100" Nylon Plastic Flat Strain Relief Bushings 10PK (70281)
- CODELOCKS Electronic Key Lock, 10 keys (CL4210-SS)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL415-SS)
- CODELOCKS Electronic Key Lock, 140,000 Cycles (CL4000GD-LH-BS)
- CODELOCKS Electronic Key Lock, Lever Handle Type (CL5210BB-BS)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL510-SS)
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Nickel (FE695 CEN619LAT)
- Codelocks Door Lever Locksets