Shop All Keyless Lock Parts
Codelocks
Lachbolt, For CL400, w/Mounting Hardware
Mfr # DL-FR-70
Zoro # G5754948
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Zinc/Aluminium
- For Use With CL4000, CL500, CL5000, Mfr No. CL400
- Includes Mounting hardware
- Weather Resistant Yes
Product Information
- Brand Codelocks
- MFR # DL-FR-70
- Zoro # G5754948
- UPC # 817083022184
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder Coated |
Material | Zinc/Aluminium |
For Use With | CL4000, CL500, CL5000, Mfr No. CL400 |
Includes | Mounting hardware |
Weather Resistant | Yes |
Item | Latchbolt |
Description
Latchbolt, For Use With CL4000, CL500, CL5000, Mfr No. CL400, Finish Powder Coated, Material Zinc/Aluminium, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Venetian Bronze Door and Butt Hinge (1135.112.I)
- MONROE PMP Magnetic Catch, Pull-to-Open, 6 lb., Steel (4FCV5)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, SPST (CP-1)
- SCHLAGE Antique Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 609 RH)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Front Hub Assembly, For CL4000 (FHA-4000)
- SIMPLEX EE1000 Series Service Kit, Simplex (20303600001)
- Codelocks Keyless Lock Parts