Shop All Keyless Entry Door Handles
Codelocks
Keyless Lock, Brushed Steel, Grade 2
Mfr # CL5510PK
Zoro # G7410265
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Standard SC1 Keyway
- Series CL5000
- Handle Type Lever
- Max. User Codes 100
- Backset 2-3/4 in
Product Information
- Brand Codelocks
- MFR # CL5510PK
- Zoro # G7410265
- UPC # 817083021279
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Inside Height | 11 in |
Latch Length | 2-3/4 in |
Inside Width | 3 in |
Outside Width | 2 3/4 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Outside Height | 7 3/4 in |
Description
Electronic Keyless Lock, Function Classroom/ Storeroom, Access Method Keypad and Proximity Card, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL5000, Handle Type Lever, Door Thickness 1-3/8 in to 2-3/8 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Network Interface None, Outside Height 7 3/4 in, Outside Width 2 3/4 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 200,000 Cycles, Max. User Codes 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 30"300Lb Hangman System (122374)
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 24x24 (KRPPDW2424PH)
- TRIMLITE 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 7-1/4" LH Prehung Door with Black Hinges (2468pri8730LH1D714)
- PRIMELINE TOOLS Sliding Door Keyed Lock, Push In, Paint (S 4005)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610BB-BS)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles and Code Free Option i (CDL-CL410-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL510-SS)
- CODELOCKS Electronic Key Lock, 1-15/16" Outside W (CL4000GD-RH-BS)
- CODELOCKS Electronic Key Lock, Lever Handle Type (CL5210BB-BS)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, Schlage FSIC Prep with Core, Satin Chrome Fnsh, Non-Handed (ND82RD RHO 626)
- Codelocks Keyless Entry Door Handles