Shop All Keyless Entry Door Handles
Codelocks
Keyless Lock, Brushed Steel, Grade 2
Mfr # CL5510-BS
Zoro # G7410271
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Standard SC1 Keyway
- Series CL5000
- Handle Type Lever
- Max. User Codes 100
- Backset 2-3/4 in
Product Information
- Brand Codelocks
- MFR # CL5510-BS
- Zoro # G7410271
- UPC # 817083020517
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 2 3/4 in |
Latch Length | 2-3/4 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Inside Width | 3 in |
Outside Height | 7 3/4 in |
Inside Height | 11 in |
Description
Electronic Keyless Lock, Function Classroom/ Storeroom, Access Method Keypad and Proximity Card, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL5000, Handle Type Lever, Door Thickness 1-3/8 in to 2-3/8 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Network Interface None, Outside Height 7 3/4 in, Outside Width 2 3/4 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 200,000 Cycles, Max. User Codes 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lock Parts (09-544 027 622)
- FIRESTONE SINGLE CONVOLUTED AIR SPRING HEAVY EQUIPMENT (W01-358-7561)
- NATIONAL MFG/SPECTRUM BRANDS HHI BRS Keyed Drawer Lock (N183-772)
- HARDWARE RESOURCES Green 35 Quart Plastic Waste Container Lid (CAN-35LIDG)
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL460-SS)
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL600PK-BS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL510-SS)
- LOCKEY USA Mechanical Keyless Lever Lock, Double Sided, 2835DC, Oil Rubbed Bronze (2835OILDC)
- Codelocks Keyless Entry Door Handles