Shop All Keyless Lock Parts
Codelocks
Front Hub Assembly, For CL600
Mfr # FHA-600
Zoro # G5755036
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Zinc/Aluminium
- For Use With Mfr No. CL600
- Includes Mounting hardware
- Weather Resistant Yes
Product Information
- Brand Codelocks
- MFR # FHA-600
- Zoro # G5755036
- UPC # 817083021866
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder Coated |
Material | Zinc/Aluminium |
Item | Front Hub Assembly |
For Use With | Mfr No. CL600 |
Includes | Mounting hardware |
Weather Resistant | Yes |
Description
Front Hub Assembly, For Use With Mfr No. CL600, Finish Powder Coated, Material Zinc/Aluminium, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US19 (216US19)
- BLUM 95 Degree Soft-closing Inserta Half Overlay Thick Door Hinge (71B9690)
- RICHARDS-WILCOX SERIES 3110 TRUCK ASSEMBLY (PAIR) (3110.00001)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Front Hub Assembly, For CL4000 (FHA-4000)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- SIMPLEX Brass Latch, Simplex, 3/4 in. (20114426D01)
- Codelocks Keyless Lock Parts