Shop All Keyless Lock Parts
Codelocks
Front Hub Assembly, For CL4000
Mfr # FHA-4000
Zoro # G5755051
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Zinc/Aluminium
- Weather Resistant Yes
- For Use With Mfr No. CL4000
- Includes Mounting hardware
Product Information
- Brand Codelocks
- MFR # FHA-4000
- Zoro # G5755051
- UPC # 817083021781
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder Coated |
Material | Zinc/Aluminium |
Item | Front Hub Assembly |
Weather Resistant | Yes |
For Use With | Mfr No. CL4000 |
Includes | Mounting hardware |
Description
Front Hub Assembly, For Use With Mfr No. CL4000, Finish Powder Coated, Material Zinc/Aluminium, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Kickdown Holder Black 5" (DHK5U19)
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 32"H (GVWVE24X3201SFUWR)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5"L (RGSE-00)
- ZORO SELECT Spring Asst, Cut to Length Compr, 16 Pcs (3HPU6)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Lever Return Spring, For CL2000 (LRS-2000)
- CODELOCKS Battery Holder, For CL5000 (BH-5000/BB)
- CODELOCKS Lever Return Spring, For CL5000 (LRS-5000)
- CODELOCKS Lever Return Spring, For CL4000 (LRS-4000)
- CODELOCKS Slam Latch, For KL1200, KL1550 (P1000 SL)
- SIMPLEX Latch 2-3/8 in., Simplex (6479832D01)
- Codelocks Keyless Lock Parts