Shop All Keyless Access Control Locks
Codelocks
Electronic Lock, Right Hand, Keypad
Mfr # KL1200SG-RH
Zoro # G5755167
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KL1200
- Handle Type Thumb Turn
- Max. User Codes 1
- Door Thickness 1 in
- Access Method Keypad
Product Information
- Brand Codelocks
- MFR # KL1200SG-RH
- Zoro # G5755167
- UPC # 817083020739
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Width | 5.375 in |
Outside Height | 1.625 in |
Outside Depth | 1.4375 in |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad, Usage Security, Handle Type Thumb Turn, Door Thickness 1 in, Lock Material Zinc Alloy, Finish Powder Coated, Series KL1200, Hand Right Hand, Outside Height 1.63 in, Outside Depth 1.44 in, Outside Width 5.38 in, Keypad Material Rubber, Number of Keys on Keypad 11, Timed Entry Allowance 5 sec, Features Access Methods and Multiple Functions, Advanced Programming Capabilities, Power Source 2 AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strike Plate, H 4 7/8 x L 1 1/4 In (2MDL2)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Pin Assembly with 3/8 in. Diameter Nylon Cap (Single Pack) (N 6730)
- EKENA MILLWORK 19 1/4"W x 6 1/4"D x 14 3/8"H Kendall Capital (Fits Pilasters up to 10 1/8"W x 1 1/4"D) (CAP19X06X14KD)
- ILCO Ilco: Key Blanks, A1145EF SCHLAGE (A145EF 145EF (ILCO-A1145EF)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1007SG)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1007SG-RH)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1006KIT-SG-RH)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1200SG)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-SG)
- CODELOCKS Electronic Lock, Left Hand, Keypad (KL1007SG-LH)
- SECO-LARM "Z" Bracket for mounting E-941SA-600, E-941SA-600PQ, E-941DA-600Q and E-941DA-600PQ. For (SLM-E-941S-600/ZQ)
- Codelocks Keyless Access Control Locks