Shop All Keyless Entry Door Handles
Codelocks
Electronic Key Lock, 140,000 Cycles
Mfr # CL4000GD-LH-BS
Zoro # G5755611
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Standard SC1 Keyway
- Series CL4000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 80
Product Information
- Brand Codelocks
- MFR # CL4000GD-LH-BS
- Zoro # G5755611
- UPC # 817083020036
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Inside Width | 1 15/16 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Latch Length | 2-3/4 in |
Inside Height | 6 5/8 in |
Outside Width | 1 15/16 in |
Outside Height | 6 5/8 in |
Description
Electronic Key Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Brushed Steel, Series CL4000, Handle Type Lever, Door Thickness 5/16 in to 10/16 in, Key Override Options Standard SC1 Keyway, Hand Left, Network Interface None, Outside Height 6 5/8 in, Outside Width 1 15/16 in, Keypad Material Metal, Power Source (4) N Batteries, Battery Life 140,000 Cycles, Max. User Codes 80, Fire Rating No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Transformer 8310844 (8310844)
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL4)
- YALE REAL LIVING Norwood Entry Lever Pair US3 (605) Bright Brass Finish (YR05D88605)
- LUCKY LINE Eyelet Spring Snap, L 2 In (4FCT2)
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai (CDL-CL515-SS)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610BB-BS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL510-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- CODELOCKS Electronic Key Lock, 1-15/16" Outside W (CL4000GD-RH-BS)
- CODELOCKS Mechanical Lockset, Powder Coated, Lever (CL415-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1041R-26D-41 (LL1041R-26D-41)
- Codelocks Door Locks and Deadbolts