Shop All Keyless Entry Door Handles
Codelocks
Electronic Key Lock, 10 keys
Mfr # CL4210-SS
Zoro # G5755657
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Override Options Standard SC1 Keyway
- Series CL4000
- Handle Type Lever
- Backset 2-3/4 in
- Max. User Codes 80
Product Information
- Brand Codelocks
- MFR # CL4210-SS
- Zoro # G5755657
- UPC # 817083020081
- Country of Origin China
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 2 1/2 in |
Outside Height | 6 3/4 in |
Latch Front Size | 1-1/8 in x 2-1/4 in |
Latch Length | 2-3/4 in |
Inside Height | 6 3/4 in |
Inside Width | 2 1/2 in |
Description
Electronic Key Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Vertical, Lock Material Zinc Alloy, Finish Stainless Steel, Series CL4000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Standard SC1 Keyway, Hand Nonhanded, Network Interface None, Outside Height 6 3/4 in, Outside Width 2 1/2 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 200,000 Cycles, Max. User Codes 80, Fire Rating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP90)
- ZORO SELECT O-Ring, Dash 365, Buna N, 0.21 In., PK5 (U38801.018.0700)
- ZORO SELECT Magnetic Mount Hook, 20 lb., 4in.L, 8in.W (35HV65)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Duronotic (CP4545BBNRP-26D-3)
- CODELOCKS Electronic Key Lock, 3 hr. Fire Rating (CL5210-BS)
- CODELOCKS Tubular Latch Bolt, Medium Duty Mechanical Locks with Full Size Lever Handles and Code Free Option i (CDL-CL410-SS)
- CODELOCKS Tubular Latchbolt, Back to Back, Heavy Duty Mechanical Locks with Two Coded Plates Providing Coded A (CDL-CL515-BB-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL515-SS)
- CODELOCKS Electronic Key Lock, Brushed Steel (CL5210IC-BS)
- CODELOCKS Tubular Latch Bolt Back to Back, Medium Duty Mechanical Locks with Full Size Lever Handles and Code (CDL-CL410-BB-SS)
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Satin Nickle (LK-2835-SN)
- Codelocks Door Locks and Deadbolts