Shop All Keyless Lock Parts
Codelocks
Battery Holder, For CL4000
Mfr # BH-4000
Zoro # G5754710
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Zinc/Aluminium
- Includes Mounting hardware
- Weather Resistant Yes
- For Use With Mfr No. CL 4210
Product Information
- Brand Codelocks
- MFR # BH-4000
- Zoro # G5754710
- UPC # 817083020890
- Country of Origin China
- Category Keyless Lock Parts
Details
Finish | Powder Coated |
Material | Zinc/Aluminium |
Includes | Mounting hardware |
Item | Battery Holder |
Weather Resistant | Yes |
For Use With | Mfr No. CL 4210 |
Power Source | (4) AA batteries |
Description
Battery Holder, For Use With Mfr No. CL 4210, Finish Powder Coated, Material Zinc/Aluminium, Power Source (4) AA Batteries, Weather Resistant Yes, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Push Plate, 4-in x 16-in, Oil Rubbed Bronze (8200 US10B 4X16)
- CAMPBELL CHAIN & FITTINGS #62 "S" Hook, Zinc Plated (6106224)
- MSI Arctic White Multi Finish Ledger Panel "6 X 24" Honed Marble Wall Tile, 6PK (ZOR-PNL-0020)
- EKENA MILLWORK Thorton Craftsman Rough Sawn Bracket, Western Red Cedar, 4"W x 20"D x 20"H (BKT04X20X20THR04RWR)
- CODELOCKS Front Hub Assembly, For CL4000 (FHA-4000)
- CODELOCKS ANSI Mortise Chassis, For CL550 (AMC-FR-G1)
- CODELOCKS Lever Return Spring, For CL2000 (LRS-2000)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CODELOCKS Battery Holder, For CL2000 (BH-2000)
- CODELOCKS Dual Backset Latch, For CL200 (DB-DL)
- LOCKEY Tamper-Proof Security Screws (TPS- TAMPER PROOF)
- Codelocks Keyless Lock Parts