Shop All Interior Doors
Codel Doors
36" x 96" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door
Mfr # 3080pri1501NPCLETRH26D4916
Zoro # G806169137
product price: $492.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 3080pri1501NPCLETRH26D4916
- Zoro # G806169137
- UPC # 840024589248
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 1-Lite Interior French Door will elevate the style of any home. The ovolo sticking on our French doors provide a traditional look and will make a memorable impression on your home's interior. The rain tempered glass provides an elegant appeal to any home and partial obscurity. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Our prehung doors are attached to a 4-9/16" thick primed door jamb to fit most 2 x 4 wall construction and 4 durable brushed chrome hinges. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Brown 17 Ft. 3/8 In. Extreme Temp Small Gap Rubber Weatherstrip, Brown (02592)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in (C8060-C420A-14A)
- HAGER Dark Bronze Anodized Aluminum Sweep 756SDBA36V (756SDBA36V)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (A10S PLY 626)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 4-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door (2668pri8444RH154916)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (3068pri8401RH154916)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2468pri8730LH10B4916)
- CODEL DOORS 32" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2868pri8433)
- CODEL DOORS 36" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1501CLET)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2268pri8401RH1D4916)
- TRIMLITE 30" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2668pri8491)
- Codel Doors Interior Doors