Shop All Interior Doors
Codel Doors
36" x 96" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door
Mfr # 3080pri1501NPCLETLH1D4916
Zoro # G706169022
product price: $492.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$492.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 3080pri1501NPCLETLH1D4916
- Zoro # G706169022
- UPC # 840024588890
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 1-Lite Interior French Door will elevate the style of any home. The ovolo sticking on our French doors provide a traditional look and will make a memorable impression on your home's interior. The rain tempered glass provides an elegant appeal to any home and partial obscurity. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Our prehung doors are attached to a 4-9/16" thick primed door jamb to fit most 2 x 4 wall construction and 4 durable black hinges. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X04800BL (LL1S12X04800BL)
- SECURITRON Programmable Timer (DT-7)
- ZORO SELECT O-Ring, Dash 111, PTFE, 0.1 In., PK25 (1RGD9)
- EMTEK Oil Rubbed Bronze Pull, 220304US10B (220304US10B)
- CODEL DOORS 24" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2068ska8402BF)
- CODEL DOORS 24" x 80" Primed 2-Panel Interior Flat Panel Bifold Door and Hardware (2068pri8082BF)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2468pri8730LH154916)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Mtt Blk Hngs (2668pri8730RH10B4916)
- CODEL DOORS 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Satin Nickel Hinges (2680pri8401LH154916)
- CODEL DOORS 32" x 80" Primed 1-Panel Interior Shaker Slab Door (2868pri8401)
- CODEL DOORS 30" x 80" Primed 2-Panel Carrera Molded Hollow Core Bifold Door and Hardware (2668MHCCARBF)
- Codel Doors Interior Doors