Shop All Interior Doors
Codel Doors
36" x 96" Primed 2-Panel Interior Shaker Slab Door
Mfr # 3080pri8402
Zoro # G806169670
product price: $225.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$225.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 3080pri8402
- Zoro # G806169670
- UPC # 840024522795
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 2-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 2-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPLUGS PE-LD01 RED002 MICRO, 200PK (T-11X)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 5 (TC205-BC-AL)
- SDC Key Switch, 2-7/8 in. W, Alternate SPDT (701U)
- OEM REF: 2012-2014 Honda Civic / Accord Plug In / 4-Button Remote Head Key / PN: 35118-TR0-A00 / N5 (RHK-HON022)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 6-9/16" RH Prehung Door w/Stn Nckl Hngs (2068pri8730RH156916)
- CODEL DOORS 32" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2880pri8405)
- CODEL DOORS 28" x 96" Primed Hardboard Hollow Core Flush Slab Door (2480FHCPHB)
- CODEL DOORS 32" x 80" Primed 5-Panel Conmore Molded Hollow Core Slab Door (2868MHCCON)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (3068pri8405RH1D4916)
- CODEL DOORS 36" x 96" Primed Hardboard Hollow Core Flush Slab Door (3080FHCPHB)
- CODEL DOORS 30" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2670pri8433)
- Codel Doors Interior Doors