Shop All Interior Doors
Codel Doors
36" x 80" x 1-3/8" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead 6-9/16" LH Prehung Door
Mfr # 3068pri8082LH1D6916
Zoro # G406169148
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$358.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 3068pri8082LH1D6916
- Zoro # G406169148
- UPC # 840024532831
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 2-Panel Ovolo Bead Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 2-Panel ovolo bead sticking provides a traditional look and will make a memorable impression on your home's interior. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Our prehung doors are attached to a 7-1/4" thick primed door jamb to fit most 2 x 6 wall construction and 3 durable brushed chrome hinges. New or old, our flat panel doors will enhance any home.New or old, our flat panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 226 Buna/NBR Nitrile O-Ring 90A Shore Black, -250 Pack (ORBN90A226X250)
- WESLOCK Drive In Spring Latch for 600 Series Oil Rubbed Bronze (32725X1-DI)
- HARDWARE RESOURCES Rear Bracket Pack for Self-close Epoxy Slide - Screws Included 2PK (9000-R)
- MIDWEST FASTENER 3/16" x 3/8" x 1/4" Black Rubber Grommets 10PK (72622)
- CODEL DOORS 32" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8405GL)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2068pri1501CLETLH10B4916)
- CODEL DOORS 36" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (3068pri1501MIRT)
- CODEL DOORS 18" x 96" Primed Hardboard Hollow Core Flush Slab Door (1680FHCPHB)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2168pri8401RH10B4916)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" RH Prehung Door (2468MHCCOLRH26D4916)
- TRIMLITE 36" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (3068fir8401BF)
- Codel Doors Interior Doors