Shop All Interior Doors
Codel Doors
34" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door
Mfr # 2180pri8433
Zoro # G606162543
product price: $256.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$256.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2180pri8433
- Zoro # G606162543
- UPC # 840024524539
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 3-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 3-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Cabinet Backplate Oil Brnz 6.5" (990ORB)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-36)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Transitional Cabinet Pull (BP871696CHBRZ)
- PEMKO Double Door Weatherstrip, Brush, 7ft L, Blk (GG18041DNB84)
- CODEL DOORS 36" x 80" Primed 1-Panel Interior Shaker Slab Door (3068pri8401)
- CODEL DOORS 36" x 80" Primed 2-Panel Interior Shaker Slab Door (3068pri8402)
- CODEL DOORS 34" x 96" Primed Hardboard Hollow Core Flush Slab Door (2180FHCPHB)
- CODEL DOORS 30" x 96" Primed 2-Panel Carrera Molded Solid Core Slab Door (2680MSCCAR)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2668pri1310CLETLH1D4916)
- CODEL DOORS 30" x 80" Primed 1-Panel Madison Molded Hollow Core Bifold Door and Hardware (2668MHCMADBF)
- CODEL DOORS 30" x 80" Fir 2-Panel Interior Shaker Slab Door (2668fir8402)
- Codel Doors Interior Doors