Shop All Interior Doors
Codel Doors
34" x 80" Primed 2-Panel Interior Shaker Slab Door
Mfr # 2168pri8402
Zoro # G306166681
product price: $163.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2168pri8402
- Zoro # G306166681
- UPC # 840024501981
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 2-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 2-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF20F5LC49161DM)
- HAGER Satin Chrome Passage 3510WTN26D (000256)
- COMMAND Gen Purpose Hooks Multi-Pack, Large, 5 lb Cap, Wht, 3 Hooks, 6 Strips (17003-3ES)
- DUCTMATE Access Door, 18 In. W, 18 In. H, Cammed (GRFDC18GA)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2468pri8402RH1D4916)
- CODEL DOORS 28" x 80" Fir 1-Panel Interior Shaker Slab Door (2468fir8401)
- CODEL DOORS 24" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2068ska8402)
- CODEL DOORS 30" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2668pri8401GL)
- CODEL DOORS 30" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2680MHCCAR)
- CODEL DOORS 36" x 96" Primed Hardboard Hollow Core Flush Slab Door (3080FHCPHB)
- TRIMLITE 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2668pri8433)
- Codel Doors Interior Doors