Shop All Interior Doors
Codel Doors
32" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges
Mfr # 2880pri8433RH1D4916
Zoro # G506165422
product price: $468.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2880pri8433RH1D4916
- Zoro # G506165422
- UPC # 840024525505
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 3-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 3-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 4-9/16"" primed jamb to fit most 2 x 4 wall construction and 4 durable black hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 7/8 in (C8053-C346A-14A)
- DELTANA Satin Chrome Radius Hinge (S44R426D)
- SCHLAGE Matte Black Privacy Knob Lockset, Georgian/Brookshire (F40 GEO 622 BRK)
- CODEL DOORS 24" x 80" Primed 2-Panel Monroe Molded Hollow Core Bifold Door and Hardware (2068MHCMONBF)
- CODEL DOORS 36" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1310CLET)
- CODEL DOORS 30" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2670pri8405)
- CODEL DOORS 30" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2668pri8403)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2468pri1310CLETLH154916)
- CODEL DOORS 28" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8405GL)
- CODEL DOORS 34" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2168pri8730RH154916)
- Codel Doors Doors