Shop All Interior Doors
Codel Doors
32" x 80" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges
Mfr # 2868pri8433RH1D4916
Zoro # G206167801
product price: $464.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$464.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2868pri8433RH1D4916
- Zoro # G206167801
- UPC # 840024505095
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 3-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 3-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 4-9/16"" primed jamb to fit most 2 x 4 wall construction and 3 durable black hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, EPDM (40MPE-BUZ-XR-400)
- SCHLAGE COMMERCIAL Passage Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10SPA626)
- BLUM 110 Degree Soft-closing Inserta Overlay Onyx Black Hinge (71B3590)
- CODEL DOORS 30" x 84" Primed Hardboard Hollow Core Flush Slab Door (2670FHCPHB)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 6-9/16" RH Prehung Door w/Stn Nckl Hngs (2068pri8730RH156916)
- CODEL DOORS 36" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3080pri8433)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2668pri1310CLETRH26D4916)
- CODEL DOORS 30" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2680MHCCAR)
- CODEL DOORS 24" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2068pri8403)
- RENIN Renin 60 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE060080)
- Codel Doors Doors