Shop All Interior Doors
Codel Doors
32" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door
Mfr # 2868pri1310CLETLH154916
Zoro # G806158285
product price: $384.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2868pri1310CLETLH154916
- Zoro # G806158285
- UPC # 819744011971
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 10-Lite Interior French Door will elevate the style of any home. Our ovolo sticking on our woodbar French doors provide a traditional look and will make a memorable impression on your home's interior. The clear tempered glass provides an elegant appeal to any home. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Our prehung doors are attached to a 4-9/16" thick primed door jamb to fit most 2 x 4 wall construction and 3 durable satin nickel hinges. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, M8, 1-13/64in Base (MG-02)
- ZORO SELECT O-Ring, Buna N, Dash 119, 1-3/16, 1.380, PK50 (U38801.009.0093)
- STERLING SEAL & SUPPLY 429 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A429X25)
- YALE RESIDENTIAL Edge YE Series Entry Lock with Seabrook Lever and Square Rose with Kwikset Keyway Black Finish (YR71SBSQBLK)
- CODEL DOORS 24" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2068pri8401BF)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2668pri1310CLETRH26D4916)
- CODEL DOORS 36" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3070pri8405)
- CODEL DOORS 32" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (2868pri8020)
- CODEL DOORS 32" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2868pri8491)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2468pri8730LH154916)
- RENIN Renin 36 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402BWFGC036080)
- Codel Doors Interior Doors