Shop All Interior Doors
Codel Doors
32" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass
Mfr # 2868pri1501CLET
Zoro # G806158995
product price: $176.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2868pri1501CLET
- Zoro # G806158995
- UPC # 840024581945
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 1-Lite Interior French Door will elevate the style of any home. The ovolo sticking on our French doors provide a traditional look and will make a memorable impression on your home's interior. The clear tempered glass provides an elegant appeal to any home. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our French doors will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E900 HARDWARE SLR729 29 in. Lock-End Extension Spring (0.177 in. No. 7 Wire) (SLR729)
- EMTEK Oil Rubbed Bronze Latch EMPSL234R10B (EMPSL234R10B)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (NYL C34)
- CODEL DOORS 30" x 96" x 1-3/8" Primed Hardboard Solid Core Flush 4-9/16" LH Prehung Door with Black Hinges (2680FSCPHBLH1D4916)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (3070pri1501CLETLH26D4916)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2068pri8730RH1D4916)
- CODEL DOORS 24" x 96" Primed 1-Panel 2-Step Interior Shaker Slab Door (2080pri8491)
- CODEL DOORS 30" x 80" Primed Plantation Louver Interior Shaker Slab Door (2668pri8730)
- CODEL DOORS 36"x80"x1-3/8" Primed 5-Panel Equal Panel w/White Lami Glass Interior Shaker 4-9/16" RH Prehung Door (3068pri8405GLRH10B4916)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2668pri8402LH26D4916)
- Codel Doors Interior Doors