Shop All Interior Doors
Codel Doors
30" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges
Mfr # 2680pri8433LH1D4916
Zoro # G306168036
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2680pri8433LH1D4916
- Zoro # G306168036
- UPC # 840024525390
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 3-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 3-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 4-9/16"" primed jamb to fit most 2 x 4 wall construction and 4 durable black hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Number of Dials 1 (1525BLU)
- EBERHARD MANUFACTURING CO Slam Action Paddle Handle (Stainless Locking) 510 (EMC 63-4906 SS 510)
- ZORO SELECT Rod Seal, 1 1/4 IDx1 3/4 OD, 1/4 Wx3/8 H (2HZJ6)
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82JD RHO 626)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2068pri1310CLETLH154916)
- CODEL DOORS 30" x 80" Primed Plantation Louver Interior Shaker Slab Door (2668pri8730)
- CODEL DOORS 34" x 80" Fir 1-Panel Interior Shaker Slab Door (2168fir8401)
- CODEL DOORS 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Mtt Blk Hngs (2868pri8730RH10B4916)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 7-1/4" LH Prehung Door w/Stn Nckl Hngs (2168MHCCOLLH15714)
- CODEL DOORS 36" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (3068ska8401BF)
- Codel Doors Interior Doors