Shop All Interior Doors
Codel Doors
30" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door
Mfr # 2668pri8444
Zoro # G906167675
product price: $166.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$166.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2668pri8444
- Zoro # G906167675
- UPC # 840024507921
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 4-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 4-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: FLUSH BOLT 5/8" THROW, 1/8" OFFSET, DARK BRONZE - 16" ROD (ILCO-FLB-58-18-DU)
- ZORO SELECT X-Profile Buna-N O-Ring, 2.5 mm Wide 15 mm ID, PK10 (ZUSAQH2.5X15)
- KWIKSET Kwikset: SC1 KingstonGrade 2 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-756KNL-SMC-UL-26D)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 3-3/4in W (8135NDKB-36)
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8433GL)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2068pri8730LH154916)
- CODEL DOORS 30" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1501CLET)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2068pri8401LH10B4916)
- CODEL DOORS 36" x 96" Primed Hardboard Hollow Core Flush Slab Door (3080FHCPHB)
- CODEL DOORS 32" x 96" Primed 1-Panel Interior Shaker Slab Door (2880pri8401)
- TRIMLITE 26" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2270pri8405)
- Codel Doors Interior Doors