Shop All Interior Doors
Codel Doors
30" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door
Mfr # 2668ska8403
Zoro # G106158183
product price: $366.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$366.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2668ska8403
- Zoro # G106158183
- UPC # 840024550880
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 3-Panel Solid Wood Knotty Alder Interior Door will enhance the warmth and beauty of any home. Our square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. Select grade Knotty Alder veneers makes door ready to be stained any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP89)
- TRIMLITE 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- DESIGNS OF DISTINCTION .5'' Aluminum L-Channel - Flat Black (01110030WR1)
- RAYMOND Die Spring, Brown, Overall 2" L, PK5 (ASB020050)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2668pri8402RH10B4916)
- CODEL DOORS 18" x 80" Primed Hardboard Solid Core Flush Slab Door (1668FSCPHB)
- CODEL DOORS 34" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2180MHCCAR)
- CODEL DOORS 30" x 96" Primed Hardboard Solid Core Flush Slab Door (2680FSCPHB)
- CODEL DOORS 32" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2880pri8405)
- CODEL DOORS 24" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2068pri8433)
- CODEL DOORS 18" x 80" Knotty Alder 3-Panel Mission Interior Shaker Slab Door (1668ska8403)
- Codel Doors Interior Doors