Shop All Interior Doors
Codel Doors
30" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door
Mfr # 2668ska8402
Zoro # G906157492
product price: $296.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$296.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2668ska8402
- Zoro # G906157492
- UPC # 840024548719
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 2-Panel Solid Wood Knotty Alder Interior Door will enhance the warmth and beauty of any home. Our square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. Select grade Knotty Alder veneers makes door ready to be stained any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK10 (103207)
- HICKORY HARDWARE Pull 12 Inch Center to Center (H076706-VB)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0315)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0350)
- CODEL DOORS 30" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2670MHCCAR)
- CODEL DOORS 24" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2068pri8402BF)
- CODEL DOORS 34" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (2168pri8401GL)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2068pri8401LH10B4916)
- CODEL DOORS 42" x 84 " Primed 2-Panel K-Bar Barn Door with Black Hardware (3670pri8402K-H7MB)
- CODEL DOORS 24" x 80" Primed Hardboard Solid Core Flush Slab Door (2068FSCPHB)
- LTL HOME PRODUCTS 48x80 Oak Folding Door (OK4880K)
- Codel Doors Doors