Shop All Interior Doors
Codel Doors
28" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door
Mfr # 2470pri8405
Zoro # G706162344
product price: $240.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2470pri8405
- Zoro # G706162344
- UPC # 840024519269
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 5-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 5-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Torsion (732-0188A)
- STERLING SEAL & SUPPLY 910 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A910X250)
- PRIMELINE TOOLS Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6648)
- COMPONENT HARDWARE CP Die Cast Snap-Action Mechanical Latch (R26-1000)
- CODEL DOORS 18" x 80" Primed Hardboard Solid Core Flush Slab Door (1668FSCPHB)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Black Hinges (2468pri8402RH1D4916)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door (2268MHCCOLLH154916)
- CODEL DOORS 30" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (2668ska8401)
- CODEL DOORS 30" x 80" Primed 5-Panel Rockport Molded Hollow Core Bifold Door and Hardware (2668MHCROCBF)
- CODEL DOORS 28" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2480pri8433)
- CODEL DOORS 24" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (2068fir8402BF)
- Codel Doors Interior Doors