Shop All Interior Doors
Codel Doors
26" x 80" Primed 2-Panel Interior Shaker Slab Door
Mfr # 2268pri8402
Zoro # G006159907
product price: $152.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$152.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2268pri8402
- Zoro # G006159907
- UPC # 840024501950
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 2-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 2-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- X1 TOOLS R-330 Square O-Ring ID: 2 1/8, CS 3/16, OD 2 1/2 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R330x1)
- PAWLING Corner Guard, Textured, Linen White, 1-1/2"W X 96"H, Material: PVC (CGU-12-8-301)
- DELTANA Extended Lip Strike Plate, 2-1/4 x 2 in Paint Black (SPE200U19)
- CODEL DOORS 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- CODEL DOORS 30" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2680pri1501NPCLET)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2468pri8730LH10B4916)
- CODEL DOORS 30" x 84" Primed Hardboard Hollow Core Flush Slab Door (2670FHCPHB)
- CODEL DOORS 24" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2068pri8401BF)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2868pri8402RH10B4916)
- RENIN Renin 72 in. x 80 1/2 in. Euro 1-Lite Bypass Door (EU2230ESFGE072080)
- Codel Doors Doors