Shop All Interior Doors
Codel Doors
24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door
Mfr # 2080pri8433
Zoro # G206166422
product price: $190.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$190.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2080pri8433
- Zoro # G206166422
- UPC # 840024524492
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 3-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 3-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup, Type Hook, Brass, Length 1 In, PK20 (1WBJ6)
- DELTANA Floor Door Bumper Antique Nickel 1-1/4" (FDB125U15A)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT8)
- DELTANA Single Side Contemporary Pull Black 12" (SSP1210U19)
- CODEL DOORS 36" x 80" Primed Plantation Louver Interior Shaker Slab Door (3068pri8730)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2468pri8402RH10B4916)
- CODEL DOORS 36" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (3068pri8401BF)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 4-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door (2668pri8444RH154916)
- CODEL DOORS 30" x 84" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2670MHCCAR)
- CODEL DOORS 28" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8433GL)
- CODEL DOORS 36" x 96" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door w/Satin Nickel Hinges (3080FHCPHBRH154916)
- Codel Doors Interior Doors