Shop All Interior Doors
Codel Doors
24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs
Mfr # 2068pri8730LH154916
Zoro # G806163364
product price: $300.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$300.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2068pri8730LH154916
- Zoro # G806163364
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors Interior Plantation Louver Door will enhance the warmth and beauty of any home. Our 3-1/4" plantation louver slats provides an architectually correct look and will make a memorable impression on your home's interior. In addition, the slats allow for air flow into any room. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Our prehung doors are attached to a 4-9/16" thick primed door jamb to fit most 2 x 4 wall construction and 3 durable satin nickel hinges. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 100 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D050)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCBIRBF)
- RENIN 30 in. x 80 1/2 in. Euro 3-Lite Bi-Fold Door Iron Age (EU3150IAFGE030080)
- RICHELIEU HARDWARE 1 23/32-inch (44 mm) x 29/32-inch (23 mm) Matte Black Contemporary Cabinet Knob (BP734544900)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2068pri8401RH10B4916)
- CODEL DOORS 32" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2870pri8433)
- CODEL DOORS 24" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2080pri8405)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8401RH10B4916)
- CODEL DOORS 36" x 80" Fir 2-Panel Shaker Bifold Door and Hardware (3068fir8402BF)
- CODEL DOORS 36" x 96" Primed Hardboard Solid Core Flush Slab Door (3080FSCPHB)
- TRIMLITE Molded Door 34" x 84", Primed White (2170MHCCAR)
- Codel Doors Doors