Shop All Interior Doors
Codel Doors
24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges
Mfr # 2068pri8401LH10B4916
Zoro # G806168086
product price: $308.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$308.99
Free 30-Day Returns
Product Information
- Brand Codel Doors
- MFR # 2068pri8401LH10B4916
- Zoro # G806168086
- UPC # 840024500021
- Country of Origin Viet Nam
- Category Interior Doors
Description
The CODEL Doors 1-Panel Shaker Solid Wood White Primed Smooth MDF Interior Door will enhance the warmth and beauty of any home. Our 1-Panel square edge sticking provides a clean look and will make a memorable impression on your home's interior. The door is a true shaker style with 90-degree panel edges and designs. The 1-3/8 in. thick, solid wood core features true stile and rail construction with a pine wood core. High quality primer makes doors and jambs ready to be painted any color. Coming with 4-9/16"" primed jamb to fit most 2 x 4 wall construction and 3 durable matte black hinges. New or old, our shaker panel doors will enhance any home. New or old, our shaker panel doors will enhance any home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes (PH-0144)
- LUCKY LINE Key Tag, Plastic, Assorted, PK14 (1800014)
- PAMEX White Plastic Pole Socket Set for 1-3/8in Pole White Finish (DD0640WC)
- NATIONAL HARDWARE LOCK DRAW/CAB 3/4"" SLV (N192-484)
- CODEL DOORS 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2668pri8433GL)
- CODEL DOORS 36" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (3068pri8444)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2868pri1310CLETLH10B4916)
- CODEL DOORS 34" x 80" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door with Black Hinges (2168FHCPHBRH1D4916)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 4-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2668pri8444LH10B4916)
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3080pri8401LH1D4916)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCARRH154916)
- Codel Doors Interior Doors