Shop All Barcode Readers & Accessories
Code
Quad Bay Battery Charging Station for CR2700 Barcode Scanner
Mfr # 176520
Zoro # G808584716
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Height 2.5 in
- Size 2.5 in H x 5.5 in W x 3.4 in D
- Depth 3.4 in
- For Use With Code B27 Rechargeable Battery (151787);CR2700 Scanner
Product Information
- Brand Code
- MFR # 176520
- Zoro # G808584716
- UPC # 888434624104
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Height | 2.5 in |
Size | 2.5 in H x 5.5 in W x 3.4 in D |
Depth | 3.4 in |
Width | 5.5 in |
Details
Color | Dark Gray |
For Use With | Code B27 Rechargeable Battery (151787);CR2700 Scanner |
Item | Battery Charger |
Description
Keep your CR2700 batteries charged with this charging dock. Includes charging dock and power cord. For use with CR2700 B27 Battery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Elb-1228a Battery (ELB-1228A BATTERY LITHONIA)
- VARTA Rechargeable Mempac Microbattery NiMH Battery 55615-703-012 (55615-703-012)
- MONOPRICE Hi Fi Lightweight On Ear Headphones (13191)
- MONOPRICE USB 2.0 Extension Cable, 3 ft.L, Black (5432)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- CODE CR1500 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176510)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Usb Kit (1300G-2USB)
- POS-X 995ED048300333 ION Bluetooth 1D CCD Scanner with Charging Cradle and USB Cable (105048300333)
- COGNEX 828-0368-1R D1 Bar Code Scanner (DMR-300X-00)
- Code Barcode Readers & Accessories