Shop All Barcode Readers & Accessories
Code
CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code
Mfr # 176522
Zoro # G308584605
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.75 in
- Size 5.5 in H x 2 in W x 2.75 in D
- Height 5.5 in
- Color Dark Gray
- Application Asset Tracking;General Identification
Product Information
- Brand Code
- MFR # 176522
- Zoro # G308584605
- UPC # 888434624128
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Depth | 2.75 in |
Size | 5.5 in H x 2 in W x 2.75 in D |
Height | 5.5 in |
Width | 2 in |
Details
Color | Dark Gray |
Application | Asset Tracking;General Identification |
Includes | (1) CR950 Reader;(1) Stand;(1) USB Cable 6ft |
Item | Barcode Scanner |
Connectivity Options | Cabled |
Rotational Tolerance | +/- 180° |
Memory | 1 MB NOR Flash, 16MB RAM |
Battery Type | No Battery |
Description
Improve data collection operations with this swift and accurate barcode reader. The CR950 thrives in fast-paced environments, offering increased efficiency with its intuitive targeting device. This kit features a Stand. Get high-speed omnidirectional reading of 1D and 2D barcodes and glare reduction technology for reading barcodes on shiny surfaces. Offers manual or automatic triggering. Provides easier scanning with a wide area image sensor. Features two programmable indicators: LED and tone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE UMS2 Intelligent USB Dual-Slot Superb Battery Charger (UMS2)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Suncast Hose Reel PW100 PWC150 With 12V Charger (MAX3943191)
- MOUNT-IT Laptop Mount Tray Holds Up To 17" Laptops (MI-2352T)
- MIDLAND RADIO Portable Two Way Radio, 1.5W, 38 mi. (T77VP5)
- CODE Quad Bay Battery Charging Station for CR2700 Barcode Scanner (176520)
- CODE CR1500 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176510)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- ZEBRA PEN DS9308-SR SCANNER W/ USB CABLE (DS9308-SR4U2100AZW)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- KEYENCE Bl-781 Bar Code Scanner (BL-781)
- Code Barcode Readers & Accessories