Shop All Barcode Readers & Accessories
Code
CR1500 Handheld Wired Barcode Scanner - 1D, 2D, QR Code
Mfr # 176510
Zoro # G108584690
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.2 in H x 2 in W x 3 in D
- Depth 3 in
- Width 2 in
- Application Asset Tracking;General Identification
- Features High Density Field: 960 x 640, Wide Field: 960 x 640
Product Information
- Brand Code
- MFR # 176510
- Zoro # G108584690
- UPC # 888434624005
- Country of Origin Malaysia
- Category Barcode Readers & Accessories
Dimensions
Size | 5.2 in H x 2 in W x 3 in D |
Depth | 3 in |
Width | 2 in |
Height | 5.2 in |
Details
Application | Asset Tracking;General Identification |
Features | High Density Field: 960 x 640, Wide Field: 960 x 640 |
Includes | (1) CR1500 Reader;(1) USB Cable 6ft |
Color | Dark Gray |
Memory | 1 MB NOR Flash, 16MB RAM |
Rotational Tolerance | +/- 180° |
Connectivity Options | Cabled |
Item | Barcode Scanner |
Battery Type | No Battery |
Description
Save valuable time with a fast and reliable scanning solution: the CR1500. This omnidirectional barcode reader eliminates repositioning and time-consuming re-scans of 1D and 2D barcodes that have seen challenging conditions. Compact, lightweight and rugged to survive your toughest industrial environments. Get fast and easy scanning with a high-performance scan engine and intuitive targeting . Read both high-density and wide-field barcodes with a single device via dual-field optics. PVC-free housing is IP54 rated to protect against harsh chemical cleaning agents, dust and water ingress. Smart scanning in a small package - one of the smallest barcode readers on the market. Includes: CR1500 Barcode Scanner and 6-foot USB Cable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY HD Webcam USB Computer Web Camera For PC Laptop Desktop Video Cam W/ Microphone (Sanoxy-WBCM-blkblu)
- ZORO SELECT Coin Cell, 1616, Lithium, 3V (2CUR6)
- SPECO TECHNOLOGIES Slider Volume Control, 100W (WAT100D)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- CODE Quad Bay Battery Charging Station for CR2700 Barcode Scanner (176520)
- CODE CR2700 Handheld Wireless Handle Barcode Scanner with Charging Station Bluetooth (176516)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- ADESSO PUBLISHING Adesso Bluetooth 2D/1D Long Range Handheld Barcode Scanner w/ (NUSCAN2500TB)
- SQUIDS BY ERGODYNE 5543 S Gray Handheld Barcode Scanner Mount Holder (5543S)
- SQUIDS BY ERGODYNE 5543 L Gray Handheld Barcode Scanner Mount Holder (5543L)
- Code Barcode Readers & Accessories