Shop All Automotive Warning & Marker Lights
Code 3
Warning Light, LED, 12 to 24VDC
Mfr # XTP3R
Zoro # G3770538
original price:
$70.85
9% off
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes Bezel, Mounting Hardware
- Features Weather-Resistant
- Standards R10, R65, RoHS Compliant
- Voltage - Vehicle Lighting 12 to 24V DC
Product Information
- Brand Code 3
- MFR # XTP3R
- Zoro # G3770538
- Country of Origin China
- Category Automotive Warning & Marker Lights
Dimensions
Height - Vehicle Lighting | 1 1/4 in |
Width - Vehicle Lighting | 1 in |
Length - Vehicle Lighting | 3 1/2 in |
Overall Height | 1 3/8 in |
Overall Length | 3 11/16 in |
Overall Depth | 5/8 in |
Description
Warning Light, Light Type Emergency Vehicle Area Light, Light Color Red, Wattage 6 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 3 11/16 in, Overall Diameter Not Applicable, Overall Height 1 3/8 in, Overall Depth 5/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPCO Strap-2In X 13Ft Gunwale, #BTD3 (BTD3)
- WIX FILTERS Engine Oil Filter #Wix 51970 (51970)
- FLEXTECH Heavy Duty Radiator Hose, 3-1/2In, Blue (C40-350(36))
- WEATHERTECH Front FloorLiner Vinyl/Blk, 4410321V (4410321V)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP4RR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (85BZR)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65BZA)
- CODE 3 LED Hide-A-Blast Strobe Lighthead, White (HB915W)
- CODE 3 Perimeter Light, LED, 12 to 24VDC (45BZR)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6-R)
- MAXXIMA Combination Flashing Warning Light (M85427R-YCL)
- Code 3 Automotive Lighting